Shop All Drinking Fountains & Water Cooler Parts
Bradley
Classic Wftn. Conversion Kit
Mfr # S45-968
Zoro # G8737845
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- Material Brass
- Size 21 5/8 in
- Sub-Category Repair Kits
- For Use With Wash Fountains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # S45-968
- Zoro # G8737845
- Country of Origin Multiple
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 21 5/8 in |
Details
Item | Classic Wash fountains Conversion Kit |
Fits Brand | Bradley |
Material | Brass |
Sub-Category | Repair Kits |
For Use With | Wash Fountains |
Wash Fountain Part Sub Category | Wash Fountain Hardware |
Compatible Mfr. Model Number | WF2503, WF2504, WF2505, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808 |
Wash Fountain Part Type | Conversion Kit |
Description
Conversion Kit to Type A Drain, Compatible Mfr. Model Number WF2503, WF2504, WF2505, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, For Use With Wash Fountains, Brass, Bradley, Size 21 5/8 in, Wash Fountain Hardware, Conversion Kit
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 x 3/4 T4410NL PAK x M1/4 BEN (313-330NL)
- LEGEND VALVE 1-1/4" GALVANIZED 90 ELBOW (352-006C)
- REED PLAS PVC BLADE ASSM 94537 (PLASPVCB)
- MILTON 10 PK PTC Swivel Elbow, 1/2" MNPT, 1/2" OD, PK10 (2202-14)
- BRADLEY Classic Wftn. IR Sensor (S83-039)
- BRADLEY Screw 10-24X3/4 Set-SPCL (160-300)
- BRADLEY Heat Trace Scald Protection Valve (S45-1702)
- BRADLEY O-ring (Spec) 1.496ID X .079W (269-031)
- BRADLEY Diaphragm (269-983)
- BRADLEY Window-AZ Classic (269-832)
- ELKAY Drain Fitting 304 SS (LK8)
- Bradley Drinking Fountains & Water Cooler Parts