Shop All Wash Stations
Bradley
-, Circular, Shallow Bowl Wash Fountain
Mfr # S93-640
Zoro # G9817631
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,032.99
Free 30-Day Returns
Key Features
- Type Circular
- Material of Construction Stainless steel
- Operation Type Foot Control Hold-Open Air Valve
- People Served 8
- Flow Rate (GPM) 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # S93-640
- Zoro # G9817631
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 54 in |
Overall Width | 54 in |
Overall Height | 43 in |
Bowl Depth | 4 1/4 in |
Overall Height (In.) | 43 in |
Overall Length (In.) | 54 in |
Basin Height (In.) | 33 1/4 in |
Overall Width (In.) | 54 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 54 in |
Bowl Length | 54 in |
Water Inlet Connection Size | 1/2 in |
Description
Wash Fountain, ADA Compliance Yes, Bowl Depth 4 1/4 in, Bowl Length 54 in, Circular, Bowl Width 54 in, Non CEC Compliant, Silver, Connection Drain (In.) 1.5 in, Central Rising, Unfinished, 0.5 gpm, Gauge 14 ga, Floor, 8, Operating PSI Range 20-80, Overall Height 43 in, Overall Length 54 in, Overall Width 54 in, Bradley, Series Sentry, Stainless Steel, General Purpose, Hand Push Button, Water Inlet Connection Size 1/2 in, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION COMMERCIAL FAUCETS 2" Pipe Dia., Cast Brass, Waste Drain, Waste Drain (59-0001)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 6 PK (5615201)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00004)
- ZORO SELECT 45 Elbow, 12 x 12 in, Schedule 40, White (417120)
- BRADLEY Silver Mist, Single Station Sink, Wash Fountain (S93-790)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-530)
- BRADLEY Polished, Circular, Wash Fountain (S93-533)
- BRADLEY Polished, Circular, Wash Fountain (S93-532)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-529)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-629)
- SANI-LAV Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Wash Station (54F1-0.5)
- Bradley Wash Stations