Shop All Wash Stations
Bradley
-, Circular, Shallow Bowl Wash Fountain
Mfr # S93-639
Zoro # G6650987
product price: $9,989.70
/ea
Free Shipping & Returns
$9,989.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circular
- Material of Construction Stainless steel
- Operation Type Foot Control Hold-Open Air Valve
- People Served 8
- Flow Rate (GPM) 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S93-639
- Zoro # G6650987
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 54 in |
Overall Width | 54 in |
Overall Height | 43 in |
Bowl Depth | 4 1/4 in |
Overall Height (In.) | 43 in |
Basin Height (In.) | 33 1/4 in |
Overall Width (In.) | 54 in |
Overall Length (In.) | 54 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 54 in |
Bowl Length | 54 in |
Water Inlet Connection Size | 1/2 in |
Description
Wash Fountain, ADA Compliance Yes, Bowl Depth 4 1/4 in, Bowl Length 54 in, Circular, Bowl Width 54 in, Non CEC Compliant, Silver, Connection Drain (In.) 1.5 in, Off-Line Vent, Unfinished, 0.5 gpm, Gauge 14 ga, Floor, 8, Operating PSI Range 20-80, Overall Height 43 in, Overall Length 54 in, Overall Width 54 in, Bradley, Series Sentry, Stainless Steel, General Purpose, Hand Push Button, Water Inlet Connection Size 1/2 in, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Galvanized Cap (5P898)
- LEGEND VALVE 2" T-4355 NO LEAD COMP X FIP (313-178NL)
- HAYWARD FLOW CONTROL 3", Flanged, PVC, Simplex Strainer, 150 psi (SB1300FE18)
- ELKAY Stainless Steel 12" x 13-1/2" x 1" Bottom Grid (LKWOBG1415SS)
- BRADLEY Silver Mist, Single Station Sink, Wash Fountain (S93-790)
- BRADLEY Polished, Circular, Wash Fountain (S93-533)
- BRADLEY Polished, Circular, Wash Fountain (S93-532)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-528)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-530)
- BRADLEY Polished, Circular, Wash Fountain (S93-534)
- SANI-LAV Wall Mount, 4 Hole, Sensor, Silver, Wash Station (58WBL)
- Bradley Wash Stations