Shop All Wash Stations
Bradley
-, Circular, Shallow Bowl Wash Fountain
Mfr # S93-637
Zoro # G9817656
product price: $7,820.40
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$7,820.40
Free 30-Day Returns
Key Features
- Type Circular
- Material of Construction Stainless steel
- Operation Type Infrared Sensor
- People Served 5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S93-637
- Zoro # G9817656
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 36 in |
Overall Width | 36 in |
Overall Height | 43 in |
Bowl Depth | 4 1/4 in |
Overall Length (In.) | 36 in |
Overall Height (In.) | 43 in |
Basin Height (In.) | 33 1/4 in |
Overall Width (In.) | 36 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 36 in |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 36 in |
Description
Wash Fountain, ADA Compliance Yes, Bowl Depth 4 1/4 in, Bowl Length 36 in, Circular, Bowl Width 36 in, Non CEC Compliant, Silver, Connection Drain (In.) 1.5 in, Central Rising, Unfinished, 0.5 gpm, Gauge 14 ga, Floor, 5, Operating PSI Range 20-80, Overall Height 43 in, Overall Length 36 in, Overall Width 36 in, Bradley, Series Sentry, Stainless Steel, General Purpose, Hand Push Button, Water Inlet Connection Size 1/2 in, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch X 1-1/2 Inch ABS Reducer Coupling (6793022)
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (464-035X)
- DIVERSITECH Flood Prevention Switch, Wired Connection (CS-3)
- ZORO SELECT Strut Pipe Clamp, 4 In, Galvanized Steel (22FP73)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-633)
- BRADLEY Polished, Circular, Wash Fountain (S93-534)
- BRADLEY Polished, Circular, Wash Fountain (S93-533)
- BRADLEY Pebble Beach, Single Station Sink, Wash Fountain (S93-755)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-528)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-529)
- ELKAY Floor Standing Mount, 2 Hole, Buffed Satin (SS8130L1)
- Bradley Wash Stations