Shop All Bathroom Mirrors
Bradley
Channel Frame Mir, 18 X 60
Mfr # 781-018600
Zoro # G1111848
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA Compliant, ASTM C 1036, ASTM C 1503
- Features Alternate Reflective Surfaces, Concealed Mounting
- Mirror Surface Glass
- Shape Rectangular
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 781-018600
- Zoro # G1111848
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Overall Height | 60 in |
Overall Width | 18 in |
Overall W x H | 18 in x 60 in |
H x W x D | 60 in x 18 in |
Details
Item | Channel Frame Mir,18 X 60 |
Standards | ADA Compliant, ASTM C 1036, ASTM C 1503 |
Features | Alternate Reflective Surfaces, Concealed Mounting |
Mirror Surface | Glass |
Shape | Rectangular |
Accessory Type | Channel Frame Mir,18 X 60 |
Resistance Properties | Theft Resistant |
Mirror Type | With Frame |
Tilt Type | Fixed |
Product Type | Bathroom Mirror |
Frame Finish | Bright Annealed |
ADA Compliant | Yes |
Mirror Product Type | Bathroom Mirror |
Thickness | 1/4 in |
Frame Material | Stainless Steel |
Description
Channel Frame Mir,18 X 60, Shape Rectangular, Tilt Type Fixed, Overall Height 60 in, Overall Width 18 in, Frame Finish Bright Annealed, Mounting Location Wall, Mirror Surface Glass, Mirror Type With Frame, ADA Compliant Yes, Product Type Bathroom Mirror, Features Alternate Reflective Surfaces, Concealed Mounting, Frame Material Stainless Steel, Resistance Properties Theft Resistant, Standards ADA Compliant, ASTM C 1036, ASTM C 1503, Thickness 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN CCY 1.5 WAND KIT SRSS (179574SRS)
- AMERICAN STANDARD Loft Sedona 5.25 Ft. X 35 In. Center Drain FreSt Bathtub In Wh (2766.034.020)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket (9857-375-005)
- COLDER Inline Coupler, Acetal, Shut-Off, PTF, 1/4" (PLCD13006)
- BRADLEY 30 in "H x 24 in "W, Framed, Mirror, Glass (781-024300)
- BRADLEY Mirror, Channel Frame, 36x36 (781-036360)
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- BRADLEY Mirror, Channel Frame, 16x24 (781-016240)
- BRADLEY 36 in "H x 30 in "W, Framed, Mirror, Glass (781-030360)
- BRADLEY 30 in "H x 18 in "W, Framed, Mirror, Glass (781-018300)
- PROFESSIONAL PLASTICS Clear Acrylic Mirror, 0.125 Thick X 23 Inch Diameter [Each] (SACRMI.125X23.000DIACL)
- Bradley Bathroom Mirrors