Shop All Eyewash and Shower Parts and Accessories
Bradley
Cap Kit
Mfr # S10-010
Zoro # G2790532
original price:
$19.44
10% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eyewash
- Includes (3) Liners
- Compatible Mfr Part Number S19-921
- Color White
- Accessory Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S10-010
- Zoro # G2790532
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
For Use With | Eyewash |
Includes | (3) Liners |
Item | Cap Kit |
Compatible Mfr Part Number | S19-921 |
Color | White |
Accessory Type | Cap |
Material | Plastic |
Compatible With Mfr. | Bradley Halo S19-921 |
Compatible with Series | Halo |
Compatible with Brand | Bradley |
Description
Cap Kit, Accessory Type Cap, Color White, Compatible Mfr Part Number S19-921, Compatible with Brand Bradley, Compatible with Series Halo, For Use With Eyewash, Material Plastic, Compatible Grainger Part Number 4YF98, Includes (3) Liners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Absorbent Pad, Clear, 5" L, PK30 (250P30)
- HD SAFETY STORE Spill Cleanup Station, Wall Mount (AB-W915)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86513)
- IDESCO SAFETY Out of Service Safety Tag, PK10 (KAT198AC)
- BRADLEY Eye/Face Wash Prepack (S39-681)
- BRADLEY Freeze Valve Kit for Safety Showers (S45-1987)
- BRADLEY Freeze Protection Valve Kit, Eye Wash (S45-1986)
- BRADLEY Vertical Ball Valve Assembly (S30-060)
- BRADLEY Deck-Mount Drench Hose Single Head (S19-460)
- BRADLEY Main Stem Assembly (S21-046)
- BRADLEY SS Eyewash Handle/Label Assembly (S08-336)
- Bradley Eyewash and Shower Parts and Accessories