Shop All Paper Towel Dispensers
Bradley
Bx-Towel Dispenser, Recessed
Mfr # 2441-000000-GR
Zoro # G1190491
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Dispenser Material Stainless Steel
- Automatic/Manual Manual
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 2441-000000-GR
- Zoro # G1190491
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Bx-Towel Dispenser,Recessed |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold |
Dispenser Material | Stainless Steel |
Automatic/Manual | Manual |
Material | Stainless Steel |
Category Type | Folded Paper Towel Dispenser |
Dispenser Mounting | Recessed |
Description
Bx-Towel Dispenser,Recessed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Universal 100% Recycled Fiber Hard Roll Towels, 1.5" Core, White, (800'/Roll, 12 Rolls/Case) (01052)
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ45)
- TRICORBRAUN 20-410 P/P Lotion Pump Black Clear Hood, 4 Inch Dip Tube Treatment (600257)
- DIVERSEY Liquid Deodorizer, Red, Size 1 gal. (94291110)
- BRADLEY Stainless Steel Towel Dispenser (252-000000)
- BRADLEY Stainless Steel Towel Dispenser (2441-110000)
- BRADLEY Semi-Recessed Towel/Waste Unit (2271-100000)
- BRADLEY Semi-Recessed Towel/Waste Unit (2291-100000)
- BRADLEY Bx-Roll-Towel Dispenser (2483-000000-GR)
- BRADLEY Recessed Box Towel/Waste Unit (2017-000000)
- SPECTRUM DIVERSIFIED Spectrum Plastic Paper Towel Holder (40200)
- Bradley Paper Towel Dispensers