Shop All Bath Towel Bars and Hooks
Bradley
Bx-Towel Bar, 3/4In. Sq X 18In.
Mfr # 9055-180000
Zoro # G1110545
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bx-Towel Bar,3/4In. Sq X 18In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 9055-180000
- Zoro # G1110545
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Bx-Towel Bar,3/4In. Sq X 18In. |
Accessory Type | Bx-Towel Bar,3/4In. Sq X 18In. |
Description
Bx-Towel Bar,3/4In. Sq X 18In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD DUAL CNTROL VALVE BRASS (994053-0070A/H)
- KOHLER Stream Straightener Kit (1307522)
- SPEAKMAN Chamber Washer Kit (RPG45-0021)
- SIMMONS Frost Proof Yard Hydrant, 78-1/2" L (804SB)
- BRADLEY Robe Hook, Double, Polished Chrome (932-000000-GR)
- BRADLEY Stainless Steel, Bathroom Hook, Satin (917-000000)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-240000)
- BRADLEY Bathroom Hook, Surface Mount, 2 in H, 2 in W, 2 in D, 1 Hook, Stainless Steel, Satin Finish (9114-000000)
- BRADLEY Security Hook, 1 Hook, 2-1/4In D, Satin (SA36-000000-GR)
- BRADLEY Towel Hook, Satin SS, Surface Mt (9314-000000)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Robe Hook, Satin Brass (LG-RH1 SB)
- Bradley Bath Towel Bars and Hooks