Shop All Toilet Paper Dispensers & Holders
Bradley
Bx-Toilet Tissue Disp, Surfac
Mfr # 5402-000000-GR
Zoro # G0687456
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Width 5 in
- Dispenser Depth 3.5 in
- Dispenser Height 6.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 5402-000000-GR
- Zoro # G0687456
- Country of Origin Multiple
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 5 in |
Dispenser Depth | 3.5 in |
Dispenser Height | 6.7 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Bx-Toilet Tissue Disp,Surfac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Toilet Tissue Disp, Surface, Single (505-000000)
- AMERICO Polishing Pads, 14" x 28", White, PK5 (40121428)
- SAFCO 30 gal Pentagon Trash Can, Black, 18" Dia, Open Top, HDPE (9485BL)
- DAYTON Wet/Dry Vacuum, 12 gal, 1,200 W (61HV89)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5054-000000)
- BRADLEY Toilet Tissue Disp, Dual (523-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-000000)
- BRADLEY Toilet Tissue Disp, Recessed, Dual (5412-000000)
- DELTA Dryden, Tissue Holder Stainless (75150-SS)
- Bradley Toilet Paper Dispensers & Holders