Shop All Toilet Paper Dispensers & Holders
Bradley
Bx-Toilet Tissue Disp, Surfac
Mfr # 5106-000000
Zoro # G0687447
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Depth 3.31 in
- Dispenser Height 3 in
- Dispenser Width 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5106-000000
- Zoro # G0687447
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.31 in |
Dispenser Height | 3 in |
Dispenser Width | 3.6 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Bx-Toilet Tissue Disp,Surfac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READ RIGHT Pathkleen Sheets, 8 1/2 X 11, 10PK (RR1237)
- PULLMAN HOLT FILTER - HEPA FILTER - FITS ERMATOR (200700070)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Dispenser Box, X90, Max Absorbency, 11 in x 16 3/4 in, 136 Sheets, Blue (12891)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29686)
- BRADLEY Recessed, Stainless Steel, Toilet Paper Holder, Satin (SA12-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5084-000000)
- BRADLEY Toilet Tissue Disp, Dual Roll (5126-520000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5234-000000)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5402-000000-GR)
- KIMBERLY-CLARK PROFESSIONAL Jr. Escort Jumbo Bathroom Tissue Dispenser, 13.33"x5.75"x16", Smoke (KCC 09507)
- Bradley Toilet Paper Dispensers & Holders