Shop All Toilet Paper Dispensers & Holders
Bradley
Bx-Toilet Tissue Disp, Single
Mfr # 5085-000000
Zoro # G1190281
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Roll Capacity Single Roll
- Dispenser Height 2.19 in
- Dispenser Depth 8.15 in
- Dispenser Width 8.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5085-000000
- Zoro # G1190281
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.19 in |
Dispenser Depth | 8.15 in |
Dispenser Width | 8.19 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Roll Capacity | Single Roll |
Description
Bx-Toilet Tissue Disp,Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion® Flex Automatic Touchless Paper Towel Dispenser, Black (59762)
- INTEX SUPPLY 200CT 10x11 Cloth Rags (NW-00347-200)
- VIKAN VIKAN Green 20" Floor Squeegee (71502)
- SCRUBS Hand Cleaner Towels, 10 x 12, Blue/White, 72/Bucket, PK6 (42272)
- BRADLEY Toilet Tissue Disp, Dual Roll (5126-520000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5234-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5054-000000)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5106-000000)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Stainless (R4070SS)
- Bradley Toilet Paper Dispensers & Holders