Shop All Toilet Paper Dispensers & Holders
Bradley
Bx-Toilet Tissue Disp, Dual
Mfr # 5422-000000
Zoro # G1190631
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Width 11.75 in
- Dispenser Depth 2.15 in
- Dispenser Height 14.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 5422-000000
- Zoro # G1190631
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 11.75 in |
Dispenser Depth | 2.15 in |
Dispenser Height | 14.438 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Bx-Toilet Tissue Disp,Dual
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 10 gal Trash Bags, 1 mil (25 Micron), Black W/Brown, 250 PK (STOT2424B10)
- UNITED ABRASIVES/SAIT SAIT 95083 Abrasives Cleaning Stick 1-5/8" x 8" x 1-5/8", 1-Pack (95083)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, BL Vinyl, Towels (R08-BBX-XTA-3ONN)
- PROTEAM ProDuster Sleeves, PK50 (101532)
- BRADLEY Toilet Tissue Disp, Surface, Single (505-000000)
- BRADLEY Toilet Tissue Disp, Recess (5104-000000)
- BRADLEY Toilet Tissue Disp with Shelf (5263-000000)
- BRADLEY Toilet Tissue Disp, Dual Roll (5126-520000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (522-000000)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- Bradley Toilet Paper Dispensers & Holders