Shop All Paper Towel Dispensers
Bradley
Bx-Roll Towel Dispenser, Surface
Mfr # 259-000000
Zoro # G3224895
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Dispenser Material Aluminum
- Color Silver
- Category Type Paper Towel Roll Dispenser
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 259-000000
- Zoro # G3224895
- Country of Origin Taiwan, Province of China
- Category Paper Towel Dispensers
Details
Item | Bx-Roll Towel Disp,Surface |
Paper Towel Type | Perforated Roll |
Dispenser Material | Aluminum |
Color | Silver |
Category Type | Paper Towel Roll Dispenser |
Material | Aluminum |
Dispenser Mounting | Surface |
Description
Bx-Roll Towel Disp,Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Filter Bag, Prefilter, Cloth, 30 and 55 gal (N635B)
- KIMBERLY-CLARK PROFESSIONAL Ultra Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Pro Automatic Dispensers (34643)
- DIVERSEY Laundry Detergent, Container, Liquid, Unscented, 4 PK (95751559)
- ETTORE Stainless Steel with Rubber Grip Super Channel Squeegee Handle (13930)
- BRADLEY Recessed Box Towel/Waste Unit (2017-000000)
- BRADLEY Towel Dispenser, Recessed (244-000000)
- BRADLEY Semi-Recessed Towel/Waste Unit (238-100000)
- BRADLEY Recessed Box Towel/Waste Unit (2297-000000)
- BRADLEY Towel/Waste, 2 Gal, Recessed (2291-000000)
- BRADLEY Stainless Steel Towel Dispenser (252-000000)
- BOBRICK Convertible Automatic, Universal Roll (3974)
- Bradley Paper Towel Dispensers