Shop All Bath Towel Bars and Hooks
Bradley
Bx-Robe Hook, Satin Chrome Pl
Mfr # 9119-810000
Zoro # G0601170
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Material Brass
- Finish Satin
- Overall Depth 3 1/4 in
- Features Concealed Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 9119-810000
- Zoro # G0601170
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Depth | 3 1/4 in |
Overall Dimensions - H x W x D | 3 1/4 in |
Base Diameter | 3 in |
Details
Item | Bx-Robe Hook,Satin Chrome Pl |
Number of Hooks | 1 |
Material | Brass |
Finish | Satin |
Features | Concealed Mounting |
Includes | Mounting Screws |
Accessory Type | Bx-Robe Hook,Satin Chrome Pl |
Product Type | Robe Hook |
Mounting Style | Set Screw |
Includes Mounting Hardware | Yes |
Release Point | 5 lb |
Style Number - MERCH | Style 8 |
Description
Robe Hook, Base Diameter 3 in, Finish Satin, Material Brass, Mounting Location Surface, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 3 1/4 in, Release Point 5 lb, Includes Mounting Hardware Yes, Features Concealed Mounting, Includes Mounting Screws, Product Type Robe Hook, Style Number - MERCH Style 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pleated Cartridge, 20 Mic (FP310-20)
- EPC Elbow Copper 90 Deg 1Incxc (31296)
- KOHLER Exhale Adjustable Wall Bracket (98349-SN)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- BRADLEY Towel Hook, Satin SS, Surface Mt (9314-000000)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-240000)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-180000)
- BRADLEY Towel Bar, 3/4 Dia X 18 (926-180000)
- BRADLEY Bathroom Hook, Surface Mount, 2 in H, 2 in W, 2 in D, 1 Hook, Stainless Steel, Satin Finish (9114-000000)
- BRADLEY Towel Bar, 1In. Dia X 24In. (908-240000)
- MASON Towel Bar, Aluminum, 20 in Overall W (YB8098CH)
- Bradley Bath Towel Bars and Hooks