Shop All Bath Towel Bars and Hooks
Bradley
Bx-Robe Hook, Bright Chrome P
Mfr # 9118-000000
Zoro # G3264725
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Material Brass
- Finish Chrome Plated
- Overall Depth 3 1/4 in
- Features Exposed Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 9118-000000
- Zoro # G3264725
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Depth | 3 1/4 in |
Base Diameter | 3 in |
Overall Dimensions - H x W x D | 3 1/4 in |
Details
Item | Bx-Robe Hook,Bright Chrome P |
Number of Hooks | 1 |
Material | Brass |
Finish | Chrome Plated |
Features | Exposed Mounting |
Accessory Type | Bx-Robe Hook,Bright Chrome P |
Includes Mounting Hardware | Yes |
Release Point | 5 lb |
Mounting Style | Front Access |
Product Type | Robe Hook |
Style Number - MERCH | Style 8 |
Description
Robe Hook, Base Diameter 3 in, Finish Chrome Plated, Material Brass, Mounting Location Surface, Mounting Style Front Access, Number of Hooks 1, Overall Depth 3 1/4 in, Release Point 5 lb, Includes Mounting Hardware Yes, Features Exposed Mounting, Product Type Robe Hook, Style Number - MERCH Style 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Colony Pro Valve Trim, Amer Std, Plastic (TU075500.002)
- ZURN Trip Mechanism/Relief Valve, Urinal (P6000-EU13)
- VIEGA Tee (80585)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 1/4" FNPT (ZUSA-PF-58)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-180000)
- BRADLEY Robe Hook, Double, Satin SS (9124-000000)
- BRADLEY Towel Bar, Satin SS, Surface Mt (9054-180000)
- BRADLEY Bathroom Hook, 1 Hook, 2In D, Chrome Plated (931-000000-GR)
- BRADLEY Stainless Steel, Bathroom Hook, Satin (917-000000)
- BRADLEY Bathroom Hook, Surface Mount, 2 in H, 2 in W, 2 in D, 1 Hook, Stainless Steel, Satin Finish (9114-000000)
- KOHLER Square 24" Towel Bar (23285-BN)
- Bradley Bath Towel Bars and Hooks