Shop All Hand Soap & Lotion Dispensers
Bradley
Bx-Liquid Soap Dispenser, Urn
Mfr # 657-000000
Zoro # G3224980
product price: $22.50
/ea
$22.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Push In Valve
- Refill Size 12 oz.
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 657-000000
- Zoro # G3224980
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 12 oz. |
Details
Item | Bx-Liquid Soap Dispenser,Urn |
Operation Mode | Push In Valve |
Hygiene Form | Liquid |
Description
Bx-Liquid Soap Dispenser,Urn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Ultra Multifold Paper Towels, 1 Ply, 260 Sheets, White, 10 PK (20885)
- RUBBERMAID COMMERCIAL Duster, Microfiber, 20"L (FGQ85000BK00)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- THE BRUSH MAN 1-1/8” X 60” Wood Handle, Tapered End, 12PK (HD60T)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6501-000000)
- BRADLEY Soap Dispenser 40 oz, Recessed (644-000000)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6542-000000)
- BRADLEY Soap Dispenser 16oz 6in. spout (6326-000000)
- BRADLEY Soap Dispenser (P15-408)
- BRADLEY Lav Mt Soap Disp, 2-1/2In. (6322-680000)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, White (1920-04)
- Bradley Hand Soap & Lotion Dispensers