Shop All Bath Towel Bars and Hooks
Bradley
Bx-Hook And Bumper, Chrome Pl
Mfr # 915-000000-GR
Zoro # G3574457
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Overall Height 1 3/4 in
- Finish Chrome Plated
- Overall Depth 3 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 915-000000-GR
- Zoro # G3574457
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 1 3/4 in |
Overall Depth | 3 in |
Overall Width | 2 5/8 in |
Overall Dimensions - H x W x D | 1 3/4 in x 2 5/8 in x 3 in |
Details
Item | Bx-Hook And Bumper,Chrome Pl |
Number of Hooks | 2 |
Finish | Chrome Plated |
Material | Brass |
Features | Exposed Mounting |
Accessory Type | Bx-Hook And Bumper,Chrome Pl |
Release Point | 5 lb |
Mounting Style | Front Access |
Includes Mounting Hardware | Yes |
Product Type | Bathroom Hook |
Description
Hook And Bumper, Base Diameter Not Applicable, Finish Chrome Plated, Material Brass, Mounting Location Surface, Mounting Style Front Access, Number of Hooks 2, Overall Depth 3 in, Overall Height 1 3/4 in, Overall Width 2 5/8 in, Release Point 5 lb, Includes Mounting Hardware Yes, Features Exposed Mounting, Product Type Bathroom Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2 in Pipe Size (436020)
- ZORO SELECT 1-1/4" FNPT Galvanized 90 Degree Elbow (5P801)
- PARKER 1/4" A-LOK x MNPT Brass 90 Degree Elbow (4MSEL4N-B)
- NANTUCKET SINKS 17 Inch Round White Vessel Sink With Overflow (NSV218)
- BRADLEY Security Hook, 1 Hook, 1-5/16In D, Satin (SA31-000000)
- BRADLEY Robe Hook, Double, Polished Chrome (932-000000-GR)
- BRADLEY Bathroom Hook, Surface Mount, 2 in H, 2 in W, 2 in D, 1 Hook, Stainless Steel, Satin Finish (9114-000000)
- BRADLEY Bathroom Hook, 1 Hook, 2In D, Chrome Plated (931-000000-GR)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-240000)
- BRADLEY Stainless Steel, Bathroom Hook, Satin (917-000000)
- DELTA 22 (73324-SS)
- Bradley Bath Towel Bars and Hooks