Shop All Bath Towel Bars and Hooks
Bradley
Bx-Dbl Robe Hook, Polished Ss
Mfr # 9125-000000
Zoro # G3574490
product price: $10.89
/ea
Sold in multiples of 2 for $21.78
$21.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Overall Height 2 in
- Finish Polished
- Overall Depth 2 1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 9125-000000
- Zoro # G3574490
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2 in |
Overall Depth | 2 1/4 in |
Overall Width | 2 in |
Overall Dimensions - H x W x D | 2 in x 2 in x 2 1/4 in |
Base Diameter | 2 in |
Details
Item | Bx-Dbl Robe Hook,Polished Ss |
Number of Hooks | 2 |
Finish | Polished |
Material | Stainless Steel |
Features | Concealed Mounting |
Accessory Type | Bx-Dbl Robe Hook,Polished Ss |
Release Point | 5 lb |
Resistance Properties | Vandal Resistant |
Style Number - MERCH | Style 3 |
Base Shape | Square |
Product Type | Robe Hook |
Includes Mounting Hardware | Yes |
Mounting Style | Set Screw |
Description
Robe Hook, Base Diameter 2 in, Finish Polished, Material Stainless Steel, Mounting Location Surface, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 2 1/4 in, Overall Height 2 in, Overall Width 2 in, Release Point 5 lb, Includes Mounting Hardware Yes, Base Shape Square, Features Concealed Mounting, Product Type Robe Hook, Resistance Properties Vandal Resistant, Style Number - MERCH Style 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", Socket/Threaded, PVC, Basket Strainer, 150 psi (DB1100ST132)
- ZSI Cushioned Clamp, Insulation Type, 7/8"Tube (UX7812)
- MASTER MAGNETICS Powerful Handle Magnet (7501)
- KEENEY MFG SINK STRAINER CHRM 3"" (PP820-65)
- BRADLEY Bx-Hook And Bumper, Chrome Pl (915-000000-GR)
- BRADLEY Towel Bar, 1In. Dia X 24In. (908-240000)
- BRADLEY Security Hook, 1 Hook, 1-5/16In D, Satin (SA31-000000)
- BRADLEY Security Hook, 1 Hook, 2-1/4In D, Satin (SA36-000000-GR)
- BRADLEY Towel Bar, Satin SS, Surface Mt (9054-180000)
- BRADLEY Towel Hook, Satin SS, Surface Mt (9314-000000)
- MASON Towel Bar, Aluminum, 20 in Overall W (YB8098CH)
- Bradley Bath Towel Bars and Hooks