Shop All Ball Valves
Bradley
Brass Ball Valve 1/2"
Mfr # S27-327
Zoro # G0284116
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Brass Ball Valve, 1/2"
- Compatible with Series Bradley
- Material Chrome Plated Brass
- Accessory Type On/Off Valve
- Compatible With Mfr. Bradley Bradley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S27-327
- Zoro # G0284116
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Inlet Pipe Size | 1/2 in |
Details
Item | Ball Valve |
Product Type | Brass Ball Valve, 1/2" |
Compatible with Series | Bradley |
Material | Chrome Plated Brass |
Accessory Type | On/Off Valve |
Compatible With Mfr. | Bradley Bradley |
Compatible with Brand | Bradley |
Description
Ball Valve, Accessory Type On/Off Valve, Compatible with Brand Bradley, Compatible with Series Bradley, Inlet Pipe Size 1/2 in, Material Chrome Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cleanout Body, Spigot x FNPT, 6 in Pipe Size (P105-060)
- SMITH-COOPER 3/8" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385010890)
- ALLPOINTS Latch, Slide , Stall, 3.5"Ctrs (1411050)
- JONES STEPHENS 1/2" x 8" Black Pipe Nipple (30580)
- MUNRO 2 in. PVC & Stainless Steel Ball Valve (BV200)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve with Drain and Mounting Pad (APXV12WD)
- LEGEND VALVE 1/2" T-710 S.S. BALL VALVE (113-123)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STV)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/EPDM, S/T (TBB1015CPEG)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (1WMP1)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-64)
- Bradley Valves