Shop All Toilet Paper Dispensers & Holders
Bradley
Bradley Standard Toilet Tissue Dispenser Dual Roll, Horizontal Stainless Steel - 5224-000000
Mfr # 5224-000000
Zoro # G004994968
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Standard
- Dispenser Material Stainless Steel
- Dispenser Mounting Wall
- Dispenser Width 2.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 5224-000000
- Zoro # G004994968
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.45 in |
Dispenser Height | 3.89 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Standard |
Dispenser Material | Stainless Steel |
Dispenser Mounting | Wall |
Description
Bradley standard toilet tissue dispenser dual roll, horizontal stainless steel - 5224-000000 bradley toilet tissue dispenser units are made from heavy-duty satin chrome-plated steel. Remove tissue roll core to access special locking mechanism for servicing. Dispenses (2) rolls of 6" core toilet tissue. Tension spring controls paper delivery. Surface mounted.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Vinyl Deodorant Urinal Screen Red Cherry Scent, 12PK (DS-F-20-BX)
- MOLD ARMOR Mold and Mildew Remover 32 oz (FG590)
- GOJO Steel Security Enclosure for GOJO FMX-20 Dispenser (5250-CVR)
- SCRUBBING BUBBLES Pledge Lemon Scent Furniture Polish 24 wipes Wipes (72807)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- BRADLEY Bx-Toilet Tissue Disp, Zamac (508-320000)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5402-000000-GR)
- BRADLEY Toilet Tissue Disp, Surface, Single (5071-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (505-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5054-000000)
- DYNASTY HARDWARE Dynasty Hardware DYN-5021-ORB Brentwood Toilet Tissue Holder; Oil Rubbed Bronze (DYN-5021-ORB)
- Bradley Toilet Paper Dispensers & Holders