Shop All Drinking Fountains & Water Cooler Parts
Bradley
Bradley Foot Pedal
Mfr # S45-620
Zoro # G8737836
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- For Use With Eyewash
- Includes Hardware
- Compatible with Brand Bradley
- Accessory Type Foot Pedal Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S45-620
- Zoro # G8737836
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Foot Treadle Kit |
Fits Brand | Bradley |
For Use With | Eyewash |
Includes | Hardware |
Compatible with Brand | Bradley |
Accessory Type | Foot Pedal Kit |
Features | Designed to Activate Eyewashes, Corrosion Resistant Material |
Compatible with Series | Bradley |
Compatible Mfr Part Number | S 19214 s s, S 19314 LL, S 19314 s s, S19-310 AC, S19-310LL, S19-310UU |
Compatible With Mfr. | Bradley Bradley S 19214 s s, Bradley Bradley S 19314 s s, Bradley Bradley S19-310 AC, Bradley Bradley S19-310LL, Bradley Bradley S19-310UU |
Description
Foot Pedal, Accessory Type Foot Pedal Kit, Compatible Mfr Part Number S 19214 s s, S 19314 LL, S 19314 s s, S19-310 AC, S19-310LL, S19-310UU, Compatible with Brand Bradley, Compatible with Series Bradley, For Use With Eyewash, Includes Hardware, Features Designed to Activate Eyewashes, Corrosion Resistant Material
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 1/4 in Pipe Size (839-072)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SA/BB)
- ZORO SELECT 90 Long Sweep Elbow, 1-1/2 In HubxSpigot (03060)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA04)
- BRADLEY Bradley Repair Kit (S65-071)
- BRADLEY Diverter Assembly (S27-290)
- BRADLEY BIR Sensor Circuit Board (S83-178)
- BRADLEY Domed Strainer (P16-075)
- BRADLEY Air Actuator Diaphragm (269-612GR)
- BRADLEY O-ring (269-1411)
- DRINKPOD Blu Logic USA Ultra Filtration Membrane Filter For Bottleless Coolers (BL-UF)
- Bradley Drinking Fountains & Water Cooler Parts