Shop All Drinking Fountains & Water Cooler Parts
Bradley
Bradley 1.5 Gpm Aerator
Mfr # S05-172
Zoro # G8737617
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- Material Plastic
- Size 1 3/4 in
- For Use With Wash Fountains
- Wash Fountain Part Sub Category Wash Fountain Sprayheads and Sprayhead Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S05-172
- Zoro # G8737617
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 1 3/4 in |
Details
Item | Aerator Assembly, 1.5 gpm |
Fits Brand | Bradley |
Material | Plastic |
For Use With | Wash Fountains |
Wash Fountain Part Sub Category | Wash Fountain Sprayheads and Sprayhead Parts |
Compatible Mfr. Model Number | SN2003, SN2005, SN2013, SN2033 |
Wash Fountain Part Type | Aerator |
Description
Aerator Assembly, 1.5 gpm, Compatible Mfr. Model Number SN2003, SN2005, SN2013, SN2033, For Use With Wash Fountains, Plastic, Bradley, Size 1 3/4 in, Wash Fountain Sprayheads and Sprayhead Parts, Aerator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Bathtub Stopper And Drain, Std Strainer (48750-PP-CP)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Cone Spring Check Valve (6110601)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 3"L (ZUSA-PF-1403)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1033BK)
- BRADLEY O-ring (269-1411)
- BRADLEY Filter Disc (156-010)
- BRADLEY Individual Solenoid Valve Body (118-237)
- BRADLEY Window-AZ Classic (269-832)
- BRADLEY Bradley Repair Kit (S65-071)
- BRADLEY Gasket Kit (S65-153GR)
- ELKAY Solenoid Valve, For Various Elkay (98466C)
- Bradley Drinking Fountains & Water Cooler Parts