Shop All Bath Towel Bars and Hooks
Bradley
Bathroom Hook, 1 Hook, 2In D, Chrome Plated
Mfr # 931-000000-GR
Zoro # G2783728
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Material Zamac
- Overall Height 2"
- Mounting Concealed
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 931-000000-GR
- Zoro # G2783728
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2" |
Overall Depth | 2" |
Overall Width | 2-1/8" |
Overall Dimensions - H x W x D | 2 in x 2 1/8 in x 2 1/8 in |
Details
Item | Bathroom Hook |
Number of Hooks | 1 |
Material | Zamac |
Mounting | Concealed |
Finish | Chrome Plated |
Includes | Mounting screws |
Features | Concealed Wall Plates |
Product Type | Robe Hook |
Base Shape | Rectangular |
Mounting Style | Set Screw |
Includes Mounting Hardware | Yes |
Style Number - MERCH | Style 2 |
Release Point | 5 lb |
Description
Bathroom Hook, Base Diameter Not Applicable, Finish Polished, Material Zinc, Mounting Location Surface, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 2 1/8 in, Overall Height 2 in, Overall Width 2 1/8 in, Release Point 5 lb, Includes Mounting Hardware Yes, Base Shape Rectangular, Features Concealed Wall Plates, Includes Mounting Screws, Product Type Robe Hook, Style Number - MERCH Style 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2462.016.020)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G087)
- MILWAUKEE VALVE 3/4" FNPT Brass Ball Valve Inline (UPBA475B 3/4)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L1.5X.5-PL)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-180000)
- BRADLEY Towel Hook, Satin SS, Surface Mt (9314-000000)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-240000)
- BRADLEY Bx-Dbl Robe Hook, Polished Ss (9125-000000)
- BRADLEY Robe Hook, Double, Polished Chrome (932-000000-GR)
- BRADLEY Robe Hook, Double, Satin SS (9124-000000)
- MOEN Arlys Chrome towel bar (Y5718CH)
- Bradley Bath Towel Bars and Hooks