Shop All Locker Panels, Bases & Tops
Bradley
Base Kit, 3 Frame Wide, W 45, D 18, Black
Mfr # B034518-205
Zoro # G5553572
original price:
$158.30
30% off
new price: $110.70
/ea
Free Shipping & Returns
$110.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Locker Base
- Overall Width 45 in
- Overall Depth 18 in
- Overall Height 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # B034518-205
- Zoro # G5553572
- Country of Origin Multiple
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 45 in |
Overall Depth | 18 in |
Overall Height | 3 in |
Overall WxH | 45 in x 3 in |
Overall WxD | 45 in x 18 in |
Details
Sub-Category | Locker Base |
Item | Base Kit |
Color | Black |
Material | High Density Polyethylene |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Base Kit, Color Black, Overall Depth 18 in, Overall Height 3 in, Overall Width 45 in, Finish Matte, Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ148BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 15 Bins (EMDC36182S15B95)
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 10 in H (7806085268)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- EDSAL Panel Kit, Industrial (IPS3612)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Front Locker Base (FB-12 GRAY)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- EDSAL Panel Kit, Industrial (IPS3618)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- Bradley Locker Panels, Bases & Tops