Shop All Locker Panels, Bases & Tops
Bradley
Base Kit, 3 Frame Wide, W 36, D 12, Black
Mfr # B033612-205
Zoro # G5680254
Free Shipping & Returns
$100.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Locker Base
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # B033612-205
- Zoro # G5680254
- Country of Origin Multiple
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 3 in |
Overall WxH | 36 in x 3 in |
Overall WxD | 36 in x 12 in |
Details
Sub-Category | Locker Base |
Item | Base Kit |
Color | Black |
Material | High Density Polyethylene |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Base Kit, Color Black, Overall Depth 12 in, Overall Height 3 in, Overall Width 36 in, Finish Matte, Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x30in, LdCap 800lb (2430C)
- DURHAM MFG Large, 21 opening, compartment box for small parts storage, Individual (109-95-RSC-IND)
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU6)
- AKRO-MILS Plastic Divider, Black, 6 PK (42228)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- EDSAL Panel Kit, Industrial (IPS3618)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- Bradley Locker Panels, Bases & Tops