Shop All Eyewash and Shower Parts and Accessories
Bradley
Ball Valve Assembly, Stay-Open
Mfr # S30-061
Zoro # G4905835
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Shower
- Type Stay-Open
- Includes Lever
- Inlet Pipe Thread Type NPT
- Compatible with Series Bradley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S30-061
- Zoro # G4905835
- UPC # 084241019342
- Country of Origin Multiple
- Category Eyewash and Shower Parts and Accessories
Dimensions
Inlet Pipe Size | 1 in |
Details
For Use With | Shower |
Item | Ball Valve |
Type | Stay-Open |
Includes | Lever |
Inlet Pipe Thread Type | NPT |
Compatible with Series | Bradley |
Compatible with Brand | Bradley |
Accessory Type | On/Off Valve with Lever |
Material | Stainless Steel |
Description
Ball Valve, Accessory Type On/Off Valve with Lever, Compatible with Brand Bradley, Compatible with Series Bradley, For Use With Shower, Includes Lever, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Material Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (021NT-L)
- C.H. HANSON Stencil, Number Kit, 12pcs., 12 x 9 In. (70358)
- 3M Fire Barrier Sealant, 27 oz., Red-Brown (CP-25WB+27OZ)
- ERB SAFETY E16 Headgear with Pin-lock Adjustment (15180)
- BRADLEY Shower Valve, Chrome (S59-1005)
- BRADLEY Std. Eyewash ASM, Plastic Bowl (S90-284)
- BRADLEY Bradley S45123 Plastic Eyewash Handle Prepack (S45-123)
- BRADLEY On-Site Eyewash Tank (133-152GR)
- BRADLEY Bradley® 107-371 Tethered Dust Cover, Eyewash, 1/Package (107-371)
- BRADLEY Eye/Face Wash Assembly (S39-682)
- BRADLEY Cartridge Assembly Repair Kit (S65-277)
- Bradley Eyewash and Shower Parts and Accessories