Shop All Accent Furniture and Storage
Bradley
Af Mirror, 18 X 24
Mfr # 780-018240
Zoro # G1111385
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Overall Depth 3/4 in
- Overall Height 24 in
- Frame Material Stainless Steel
- Features Alternate Reflective Surfaces, Concealed Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 780-018240
- Zoro # G1111385
- UPC # N
- Country of Origin United States
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 3/4 in |
Overall Height | 24 in |
Width (In.) | 18 in |
Height (In.) | 24 in |
Depth (In.) | 3/4 in |
Overall Width | 18 in |
Details
Item | Af Mirror,18 X 24 |
Shape | Rectangular |
Frame Material | Stainless Steel |
Features | Alternate Reflective Surfaces, Concealed Mounting |
Frame | Stainless Steel |
Standards | ADA Compliant, ASTM C 1036, ASTM C 1503 |
Mirror Surface | Glass |
Body Material | Glass |
Type | Framed |
Product Type | Bathroom Mirror |
Frame Finish | Satin |
Tilt Type | Not Tilted |
ADA Compliant | Yes |
Thickness | 1/4 in |
Resistance Properties | Theft Resistant |
Mirror Type | With Frame |
Description
Af Mirror,18 X 24
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 48" x 96" (WFT5-LEGS-48X96)
- CLEVELAND O-Ring, Viton, A-018 (FA05002-35)
- KETCHAM 30" x 30" Surface Mounted Polished Edge Tri-View Medicine Cabinet (SM-3030PE)
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Cherry (MKTRCC4824CH)
- ET2 Rosen 6-Light 59" Wide Polished Chrome Console Table (E71020-PC)
- ALATERRE FURNITURE Millwork Wood and Zinc Metal 40" Bench with Shelf (AWMW0471Z)
- VINTIQUEWISE Decorative Round Wicker Woven Rope Storage Blanket Basket with Braided Handles - Large (QI003835.L)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Coat Hooks (AWAA2320)
- HERITAGE LACE 8 x 8 x 8 in. Mod Crochet Hanging Baskets, Ruby Red - Set of 2 (MC-1080RR-S)
- VINTIQUEWISE Vintage Style Brown Wooden Suitcase with Leather Trim (QI003235)
- FLASH FURNITURE Daly Wall Mounted 34in Brown Solid Pine Wood Storage Rack with 7 Hooks (HGWA-SCR-7-BRN-GG)
- Bradley Accent Furniture and Storage