Shop All Bathroom Mirrors
Bradley
Af Mirror, 16 X 20
Mfr # 780-016200
Zoro # G1111349
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA Compliant, ASTM C 1036, ASTM C 1503
- Features Alternate Reflective Surfaces, Concealed Mounting
- Shape Rectangular
- Mirror Surface Glass
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 780-016200
- Zoro # G1111349
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Overall Width | 16 in |
Overall Height | 20 in |
H x W x D | 20 in x 16 in |
Overall W x H | 16 in x 20 in |
Details
Item | Af Mirror,16 X 20 |
Standards | ADA Compliant, ASTM C 1036, ASTM C 1503 |
Features | Alternate Reflective Surfaces, Concealed Mounting |
Shape | Rectangular |
Mirror Surface | Glass |
Accessory Type | Af Mirror,16 X 20 |
Frame Material | Stainless Steel |
ADA Compliant | Yes |
Resistance Properties | Theft Resistant |
Mirror Product Type | Bathroom Mirror |
Frame Finish | Satin |
Tilt Type | Fixed |
Mirror Type | With Frame |
Thickness | 1/4 in |
Product Type | Bathroom Mirror |
Description
Af Mirror,16 X 20, Shape Rectangular, Tilt Type Fixed, Overall Height 20 in, Overall Width 16 in, Frame Finish Satin, Mounting Location Wall, Mirror Surface Glass, Mirror Type With Frame, ADA Compliant Yes, Product Type Bathroom Mirror, Features Alternate Reflective Surfaces, Concealed Mounting, Frame Material Stainless Steel, Resistance Properties Theft Resistant, Standards ADA Compliant, ASTM C 1036, ASTM C 1503, Thickness 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1/2 in Pipe Size (1403005)
- MILWAUKEE VALVE Gate Valve, 2 In., Solder, Bronze (UP149 2)
- ZORO SELECT Hex Plug, 3", 150,316, Thrd Heavy (4381036100)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (1VGE3)
- BRADLEY 30 in "H x 18 in "W, Framed, Mirror, Glass (781-018300)
- BRADLEY Mirror, Angle Frame, 18x60 (780-018600)
- BRADLEY Channel Frame Mir W/Shelf (7815-018240)
- BRADLEY 36 in "H x 72 in "W, Framed, Mirror, Glass (781-072360)
- BRADLEY Bradley Channel Frame Mirror, 18" x 30" - 781-018300 (781-018300)
- BRADLEY 17 1/4 in "H x 11 1/4 in "W, Front Mount, Security Framed Wall Mirror, Stainless steel (SA05-000000)
- CREWS Crews 135-SR11R Swagger Polished Black Frame Fire Mirror (135-SR11R)
- Bradley Bathroom Mirrors