No Product Image Available

Bradley

Aerix Hand Dryer, ADA SS


product price: $644.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 120 to 277V AC
  • Sound Level 69 dBA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Aerix Hand Dryer, ADA SS
Voltage 120 to 277V AC
Sound Level 69 dBA

Description

Aerix Hand Dryer, ADA SS, Sound Level 69 dBA, Voltage 120 to 277V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.