Shop All Bathroom Mirrors
Bradley
Adjustable Tilt Mirror
Mfr # 782-018240
Zoro # G1111665
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA Compliant, ASTM C 1036, ASTM C 1503
- Arm Length 6 in
- Mirror Surface Glass
- Shape Rectangular
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 782-018240
- Zoro # G1111665
- Country of Origin Multiple
- Category Bathroom Mirrors
Dimensions
Arm Length | 6 in |
Overall Width | 18 in |
Overall Height | 24 in |
H x W x D | 24 in x 18 in |
Overall W x H | 18 in x 24 in |
Details
Item | Adjustable Tilt Mirror |
Standards | ADA Compliant, ASTM C 1036, ASTM C 1503 |
Mirror Surface | Glass |
Shape | Rectangular |
Accessory Type | Adjustable Tilt Mirror |
Frame Finish | Satin |
ADA Compliant | Yes |
Frame Material | Stainless Steel |
Thickness | 1/4 in |
Product Type | Bathroom Mirror |
Tilt Type | Adjustable |
Mirror Product Type | Bathroom Mirror |
Mirror Type | With Frame |
Description
Adjustable Tilt Mirror, Shape Rectangular, Tilt Type Adjustable, Overall Height 24 in, Overall Width 18 in, Frame Finish Satin, Mounting Location Wall, Mirror Surface Glass, Mirror Type With Frame, ADA Compliant Yes, Product Type Bathroom Mirror, Arm Length 6 in, Frame Material Stainless Steel, Standards ADA Compliant, ASTM C 1036, ASTM C 1503, Thickness 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket (9835-015)
- PARKER Elbow, 90, Carbon Steel, A-LOKxM, 1/4In (4MSEL4N-S)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011209)
- MOEN Pivot Rod (12689)
- BRADLEY Mirror, Angle Frame, 24x60 (780-024600)
- BRADLEY 30 in "H x 24 in "W, Framed, Mirror, Glass (781-024300)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (740-024360)
- BRADLEY 24 in "H x 18 in "W, Framed, Mirror, Glass (781-018240)
- BRADLEY In.18In.In. X 30In.In. Mirrorin. (780-018300)
- BRADLEY Channel Frame Mir, 18 X 60 (781-018600)
- MIRREDGE 1-1/2" W, Mirror Strips (15248)
- Bradley Bathroom Mirrors