Shop All Drinking Fountains & Water Cooler Parts
Bradley
Accuzone Sensor
Mfr # 269-1184
Zoro # G8737531
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- Material Plastic
- Size 2 1/4 in
- Sub-Category Sensors
- For Use With Wash Fountains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 269-1184
- Zoro # G8737531
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 2 1/4 in |
Details
Item | Multi-Fount Sensor Repair Kit |
Fits Brand | Bradley |
Material | Plastic |
Sub-Category | Sensors |
For Use With | Wash Fountains |
Compatible Mfr. Model Number | MF2902, MF2903, MF2904 |
Wash Fountain Part Type | Sensor |
Wash Fountain Part Sub Category | Wash Fountain Sensors and Timers |
Description
Multi-Fount Sensor Repair Kit, Compatible Mfr. Model Number MF2902, MF2903, MF2904, For Use With Wash Fountains, Plastic, Bradley, Size 2 1/4 in, Wash Fountain Sensors and Timers, Sensor
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 3/4 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-12)
- ZORO SELECT 3/8" x 5" Black Pipe Nipple Sch 40 (5P641)
- RINNAI Condensing Horizontal Vent Termination, 2x4 Con. 90 deg. Diverter Nose (710202NPP)
- ZORO SELECT 3/8" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 80 (E4PPC10SL)
- BRADLEY EFX Center Seal Gasket (124-028)
- BRADLEY Screw 10-24X3/4 Set-SPCL (160-300)
- BRADLEY Multi-Fount Mega Orifice Repair Kit (S65-116)
- BRADLEY Air Actuator Diaphragm (269-612GR)
- BRADLEY Combination Sign, For Use With Bradley Safety Showers (114-052)
- BRADLEY Bradley Repair Kit (S65-071)
- WIREMOLD Legrand On-Wall Inside Elbow (B-7)
- Bradley Drinking Fountains & Water Cooler Parts