Shop All Drinking Fountains & Water Cooler Parts
Bradley
90-75 Mega Orifice Repair Kit
Mfr # S65-115
Zoro # G8737881
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Repair Kits
- Fits Brand Bradley
- Material Plastic
- Size 2 1/2 in
- Sub-Category Repair Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S65-115
- Zoro # G8737881
- Country of Origin Multiple
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 2 1/2 in |
Details
Item | Cartridge |
Sub Category | Repair Kits |
Fits Brand | Bradley |
Material | Plastic |
Sub-Category | Repair Kits |
For Use With | Faucets |
Wash Fountain Part Type | Metering Valve Cartridge |
Compatible Mfr. Model Number | S53-053, S53-058, S53-082, S53-295 |
Description
Metering Valve Repair Kit, Compatible Mfr. Model Number S53-053, S53-058, S53-082, S53-295, For Use With Faucets, Plastic, Bradley, Size 2 1/2 in, Metering Valve Cartridge
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW 9-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25855)
- PARKER String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (19R10)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Chrome (KMM101CH)
- LEGEND VALVE 2" PERT TUBE 100 FT COIL (500-20-100)
- BRADLEY 0.5 GPM Aerator Assembly (S05-157)
- BRADLEY Bradley Repair Kit (S65-071)
- BRADLEY Screw 10-24X3/4 Set-SPCL (160-300)
- BRADLEY Filter Disc (156-010)
- BRADLEY Gasket Kit (S65-153GR)
- BRADLEY Ring, Square (125-055)
- WIREMOLD Legrand On-Wall Inside Elbow (B-7)
- Bradley Drinking Fountains & Water Cooler Parts