Shop All Eyewash and Shower Parts and Accessories
Bradley
4V DC Service Solenoid Valve
Mfr # S07-072AS
Zoro # G8737653
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- Compatible Mfr. Model Number MG-2, MG-3, SS-2N, SS-3N
- For Use With Express Lavatory
- Wash Fountain Part Type Solenoid Valve
- Wash Fountain Part Sub Category Wash Fountain Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S07-072AS
- Zoro # G8737653
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Fits Brand | Bradley |
Item | Through Body, Solenoid Valve, 4 VDC |
Compatible Mfr. Model Number | MG-2, MG-3, SS-2N, SS-3N |
For Use With | Express Lavatory |
Wash Fountain Part Type | Solenoid Valve |
Wash Fountain Part Sub Category | Wash Fountain Valves |
Material | Plastic |
Compatible Mfr Part Number | MG-2, MG-3, SS-2N, SS-3N |
Compatible with Brand | Bradley |
Description
Through Body, Solenoid Valve, 4 VDC, Compatible Mfr. Model Number MG-2, MG-3, SS-2N, SS-3N, For Use With Express Lavatory, Plastic, Bradley, Wash Fountain Valves, Solenoid Valve
Restrictions
- WARNING: This product can expose you to chemicals including Glass wool fibers (inhalable and biopersistent), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Suede Cowhide, Yellow, M, PR (48WU50)
- RADIANS SV2ZW Women's Economy 2 Pocket Vest, HiVis Orange, Size S (SV2ZWOMS)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, M/L (8140BA)
- PROPPER Mens Tactical Shorts, Olive, Size M (F526138330M)
- BRADLEY Thermostat Kit (S65-171)
- BRADLEY Equa Flo Cartridge Assembly (S67-359)
- BRADLEY Eye/Face Wash Flip Cover Kit (S45-2676)
- BRADLEY SS Strainer for Eyewash Bowl (173-009)
- BRADLEY SS Eyewash Handle Prepack-1/2" (S30-071)
- BRADLEY Eye/facewash Assembly (S05-162GRGR)
- GUARDIAN EQUIPMENT Replacement Push Plate/Valve (AP600-101V)
- Bradley Eyewash Stations and Shower Equipment