Shop All Bathroom Mirrors
Bradley
36 in "H x 72 in "W, Framed, Mirror, Glass
Mfr # 781-072360
Zoro # G2217120
product price: $555.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$555.99
Free 30-Day Returns
Key Features
- Type Framed
- Height (In.) 36 in
- Depth (In.) 3/4 in
- Body Material Glass
- Frame Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 781-072360
- Zoro # G2217120
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36 in |
Depth (In.) | 3/4 in |
Width (In.) | 72 in |
Overall W x H | 72 in x 36 in |
Overall Depth | 3/4 in |
Overall Width | 72 in |
H x W x D | 36 in x 72 in x 3/4 in |
Overall Height | 36 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 in, Overall Width 72 in, Frame Finish Bright Annealed, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Not Applicable, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Features Alternate Reflective Surfaces, Concealed Mounting, Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 3/8" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2630P)
- ZORO SELECT 3/8" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (462-040BSNP)
- OATEY Cleanout Plug, 1.5 In, Brass (42369)
- ELKAY Elkay Drain Stainless Steel (LK35)
- BRADLEY Mirror, Angle Frame, 24x60 (780-024600)
- BRADLEY Mirror, Channel Frame, 16x24 (781-016240)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (740-024360)
- BRADLEY Framed Mirror, Wall Mount, 36 in H, 18 in W, 3/4 in D, Stainless Steel, Bright Annealed Finish (781-018360)
- BRADLEY Channel Frame Mir, 18 X 60 (781-018600)
- BRADLEY Surface Mount Medicine Cabinet (9664-000000)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895D)
- Bradley Bathroom Mirrors