Shop All Bathroom Mirrors
Bradley
36 in "H x 24 in "W, Frameless, Mirror, Glass
Mfr # 747-024360
Zoro # G8868693
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Frameless
- Height (In.) 36 in
- Depth (In.) 1/4 in
- Body Material Glass
- Standards ADA Compliant, ASTM C 1036 and ASTM C 1503
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 747-024360
- Zoro # G8868693
- UPC # 190584006960
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36 in |
Depth (In.) | 1/4 in |
Width (In.) | 24 in |
H x W x D | 36 in x 24 in x 1/4 in |
Overall Height | 36 in |
Overall W x H | 24 in x 36 in |
Overall Width | 24 in |
Overall Depth | 1/4 in |
Details
Type | Frameless |
Body Material | Glass |
Standards | ADA Compliant, ASTM C 1036 and ASTM C 1503 |
Mirror Surface | Glass |
Item | Mirror |
Includes | Mounting Clips |
Shape | Rectangular |
Product Type | Bathroom Mirror |
Thickness | 1/4 in |
Frame Finish | Unfinished |
Lighted | No |
Mirror Product Type | Bathroom Mirror |
Tilt Type | Not Tilted |
Mirror Type | Without Frame |
Includes Mounting Hardware | Yes |
ADA Compliant | Yes |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 in, Overall Width 24 in, Frame Finish Unfinished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type Without Frame, Includes Lamps Not Applicable, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Frame Material Not Applicable, Includes Mounting Hardware Yes, Overall Depth 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Plumbing Tube J312A Cp Tube Support 1 1/2 Id 5 C/E (0310090)
- BK RESOURCES 29.8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24RS)
- DISSTON Disston 207855 Brass Garden Hose Wye (207855)
- CHICAGO FAUCET 2 In. Canopy Single Wing Handle (1000-HOTJKCP)
- BRADLEY Mirror, Frameless, 18x24 (748-018240)
- BRADLEY Framed Mirror, Wall Mount, 36 in H, 18 in W, 3/4 in D, Stainless Steel, Bright Annealed Finish (781-018360)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (740-024360)
- BRADLEY 17 1/4 in "H x 11 1/4 in "W, Front Mount, Security Framed Wall Mirror, Stainless steel (SA05-000000)
- BRADLEY Mirror, Channel Frame, 24x60 (781-024600)
- BRADLEY 36 in "H x 30 in "W, Framed, Mirror, Glass (781-030360)
- KOHLER Tresham Framed Mirror (99650-1WA)
- Bradley Bathroom Mirrors