Shop All Bathroom Mirrors
Bradley
36 in "H x 18 in "W, Framed, Fixed Tilted Mirror, Glass
Mfr # 740-018360
Zoro # G8868675
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Framed
- Height (In.) 36 in
- Depth (In.) 4 3/4 in
- Body Material Glass
- Frame Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 740-018360
- Zoro # G8868675
- UPC # 776115170470
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36 in |
Depth (In.) | 4 3/4 in |
Width (In.) | 18 in |
H x W x D | 36 in x 18 in x 4 3/4 in |
Overall Depth | 4 3/4 in |
Overall W x H | 18 in x 36 in |
Overall Width | 18 in |
Overall Height | 36 in |
Description
Fixed Tilted Mirror, Shape Rectangular, Tilt Type Fixed, Overall Height 36 in, Overall Width 18 in, Frame Finish Satin, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Not Applicable, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 1/4" NPSL Female (ZUSA-PF-156)
- ANVIL 1" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001208)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 304 SS (ZUSA-PF-1348)
- LEGEND VALVE 1/2" T545 NO LEAD IPS SILLCOCK (107-403NL)
- BRADLEY Mirror, Channel Frame, 16x24 (781-016240)
- BRADLEY Bx-Angle Frame Mirror, 24 X 4 (780-024420)
- BRADLEY 30 in "H x 16 in "W, Framed, Mirror, Glass (740-016300)
- BRADLEY Mirror, Frameless, 18x24 (748-018240)
- BRADLEY Mirror, Angle Frame, 18x60 (780-018600)
- BRADLEY 30 in "H x 18 in "W, Framed, Mirror, Glass (781-018300)
- BESTCARE 25 1/2 in "H x 19 1/2 in "W, Framed , Mirror , Polymer Resin , (WH1862-OCC11)
- Bradley Bathroom Mirrors