Shop All Bathroom Safety Bars and Chairs
Bradley
32" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin
Mfr # 8120-001320-GR
Zoro # G8897217
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Concealed Wall Mount
- Material Stainless Steel
- Standards ANSI A117.1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 8120-001320-GR
- Zoro # G8897217
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 32" |
Height | 3-1/4" |
Depth | 3 |
Dia. | 1 1/2" |
Height (In.) | 3-1/4 |
Depth (In.) | 3 |
Bar Diameter | 1 1/2 in |
Bar Length | 32 in |
Details
Finish | Satin |
Type | Concealed Wall Mount |
Material | Stainless Steel |
Standards | ANSI A117.1 |
Color | Silver |
Weight Capacity | 1000 lb. |
Item | Grab Bar |
Features | Concealed Mounting |
Mounting Flange Material | Stainless Steel |
Product Type | Wall Mounted Grab Bar |
ADA Compliant | Yes |
Bar Style | Straight |
ADA Compliant Grab Bar | ADA Compliant |
Bar Material | Stainless Steel |
Includes Mounting Hardware | No |
Center to Center Hole Distance | 2 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 32 in, Weight Capacity 1,000 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware No, Color Silver, Features Concealed Mounting, Mounting Flange Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer Sink Strainer Basket (8803-2MB)
- ZORO SELECT 1" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (465-040)
- JONES STEPHENS Old World Bronze Compression Angle Stop 5/8" Comp. x 3/8 Comp. (S4211WB)
- CHURCH SEAT Church Seat 500EC 346 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Biscuit (500EC 346)
- BRADLEY 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001480-GR)
- BRADLEY 16" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001160-GR)
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001300-GR)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001180)
- BRADLEY 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001120-GR)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001180-GR)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- Bradley Bathroom Safety Bars and Chairs