Shop All Bathroom Safety Bars and Chairs
Bradley
30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin
Mfr # 8120-001300-GR
Zoro # G8897201
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Concealed Wall Mount
- Material Stainless Steel
- Standards ANSI A117.1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 8120-001300-GR
- Zoro # G8897201
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 30" |
Height | 3-1/4" |
Dia. | 1 1/2" |
Depth | 3 |
Depth (In.) | 3 |
Height (In.) | 3-1/4 |
Bar Length | 30 in |
Bar Diameter | 1 1/2 in |
Details
Finish | Satin |
Type | Concealed Wall Mount |
Material | Stainless Steel |
Standards | ANSI A117.1 |
Color | Silver |
Weight Capacity | 1000 lb. |
Item | Grab Bar |
Features | Concealed Mounting |
Product Type | Wall Mounted Grab Bar |
Mounting Flange Material | Stainless Steel |
Center to Center Hole Distance | 2 in |
ADA Compliant | Yes |
ADA Compliant Grab Bar | ADA Compliant |
Bar Style | Straight |
Includes Mounting Hardware | No |
Bar Material | Stainless Steel |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 30 in, Weight Capacity 1,000 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware No, Color Silver, Features Concealed Mounting, Mounting Flange Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/8" x 25/64" LET-LOK x FNPT SS Female Connector (766L-SS-10MM X 3/8)
- LEGEND VALVE 2" S-614 PVC CHECK VALVE (203-238)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18 in.L (20PL-CA11-0180-11D-11D)
- ZORO SELECT 6" x 12" Non-Threaded Black Pipe Sch 40 (21416LS)
- BRADLEY 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001120-GR)
- BRADLEY 16" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001160-GR)
- BRADLEY 32" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001320-GR)
- BRADLEY 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001480-GR)
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001300-GR)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-056000)
- VIVE HEALTH Shower Chair (LVA1009)
- Bradley Bathroom Safety Bars and Chairs