Shop All Bathroom Mirrors
Bradley
30 in "H x 24 in "W, Framed, Mirror, Glass
Mfr # 781-024300
Zoro # G8868614
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Framed
- Height (In.) 30 in
- Depth (In.) 3/4 in
- Body Material Glass
- Frame Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 781-024300
- Zoro # G8868614
- UPC # 076335097145
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30 in |
Depth (In.) | 3/4 in |
Width (In.) | 24 in |
H x W x D | 30 in x 24 in x 3/4 in |
Overall Depth | 3/4 in |
Overall Width | 24 in |
Overall W x H | 24 in x 30 in |
Overall Height | 30 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 30 in, Overall Width 24 in, Frame Finish Bright Annealed, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Not Applicable, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Features Alternate Reflective Surfaces, Concealed Mounting, Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T4433NL COMPxCOMP 1/4 BEND (313-354NL)
- ZORO SELECT 90 Deg Long Sweep Elbow, 4 In Hub (1WHZ1)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type K (KH40010)
- ZURN Vacuum Breaker, 1-1/4 In., FNPT x FNPT (114-35XL)
- BRADLEY Surface Mount Medicine Cabinet (9664-000000)
- BRADLEY Mirror, Channel Frame, 36x36 (781-036360)
- BRADLEY Mirror, Angle Frame, 24x60 (780-024600)
- BRADLEY Mirror, Channel Frame, 16x24 (781-016240)
- BRADLEY Mirror, Angle Frame, 18x60 (780-018600)
- BRADLEY Channel Frame Mir W/Shelf (7815-018240)
- SEE ALL INDUSTRIES 9" W, Chrome Pedestal Makeup Mirror (JCTP95)
- Bradley Bathroom Mirrors