Shop All Bathroom Mirrors
Bradley
30 in "H x 18 in "W, Framed, Mirror, Glass
Mfr # 781-018300
Zoro # G8868605
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Framed
- Height (In.) 30 in
- Depth (In.) 3/4 in
- Body Material Glass
- Frame Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 781-018300
- Zoro # G8868605
- UPC # 802063177596
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30 in |
Depth (In.) | 3/4 in |
Width (In.) | 18 in |
Overall Height | 30 in |
Overall Width | 18 in |
H x W x D | 30 in x 18 in x 3/4 in |
Overall Depth | 3/4 in |
Overall W x H | 18 in x 30 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 30 in, Overall Width 18 in, Frame Finish Bright Annealed, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Not Applicable, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Features Alternate Reflective Surfaces, Concealed Mounting, Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1" (E6BNE07)
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In. (105 1)
- AEROQUIP PTFE Hose, 3/16 IDx48 L, Brass, 3000 PSI (1PCN1)
- PARKER 1/16" A-LOK SS Back Ferrule (1BF1-316)
- BRADLEY Bradley Channel Frame Mirror, 18" x 30" - 781-018300 (781-018300)
- BRADLEY 17 1/4 in "H x 11 1/4 in "W, Front Mount, Security Framed Wall Mirror, Stainless steel (SA05-000000)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (781-024360)
- BRADLEY Channel Frame Mir, 18 X 60 (781-018600)
- BRADLEY 30 in "H x 24 in "W, Framed, Mirror, Glass (781-024300)
- BRADLEY 36 in "H x 30 in "W, Framed, Mirror, Glass (781-030360)
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet (126PE)
- Bradley Bathroom Mirrors