Shop All Bathroom Mirrors
Bradley
30 in "H x 16 in "W, Framed, Mirror, Glass
Mfr # 740-016300
Zoro # G8868657
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Framed
- Height (In.) 30 in
- Depth (In.) 4 1/8 in
- Body Material Glass
- Frame Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 740-016300
- Zoro # G8868657
- UPC # 776115170456
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30 in |
Depth (In.) | 4 1/8 in |
Width (In.) | 16 in |
Overall W x H | 16 in x 30 in |
H x W x D | 30 in x 16 in x 4 1/8 in |
Overall Depth | 4 1/8 in |
Overall Height | 30 in |
Overall Width | 16 in |
Description
Mirror, Shape Rectangular, Tilt Type Fixed, Overall Height 30 in, Overall Width 16 in, Frame Finish Satin, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Not Applicable, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480822E)
- LEGEND VALVE 3/8" PERT TUBE 100 FT COIL NAT (500-38-100)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-1620)
- KOHLER Hanger Kit (GP1409393)
- BRADLEY 30 in "H x 24 in "W, Framed, Mirror, Glass (781-024300)
- BRADLEY Mirror, Channel Frame, 36x36 (781-036360)
- BRADLEY Channel Frame Mir W/Shelf (7815-018240)
- BRADLEY Mirror, Angle Frame, 24x60 (780-024600)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (740-024360)
- BRADLEY Mirror, Channel Frame, 16x24 (781-016240)
- MIRREDGE 2" W, Mirror Seam Plates (32202)
- Bradley Bathroom Mirrors