Shop All Trash Cans
Bradley
28 gal Trash Can, Stainless Steel
Mfr # 3251-000000
Zoro # G1926683
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 28 gal
- Material Stainless Steel
- Height 28 in
- Container Mounting Style Surface Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 3251-000000
- Zoro # G1926683
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 28 in |
Details
Trash Container Capacity | 28 gal |
Material | Stainless Steel |
Item | Trash Can |
Container Mounting Style | Surface Mounting |
Description
Waste Receptacle,Recessed,2.8 gal.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rear Blade Kit, 11 in L, Red (KTRI06149)
- PURELL Advanced Gel Hand Sanitizer, Bag-in-Box, Unscented, 800mL Refill, PK12 (9657-12)
- ANGEL SOFT Tissue, Facial, Box, Flat 60PK (GPCW548550)
- ZOGICS Rubber Floor Cleaner and Degreaser, 1 Gallon (CLNRFC128CN)
- BRADLEY 36 gal Rectangular Waste Receptacle, Silver, 19 in Dia, Metal (377-380000)
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Silver Metallic, 12 in Dia, Open Top, Steel, Rigid Plastic (FGSR18EPLSM)
- RUBBERMAID COMMERCIAL 35 gal Rectangular Trash Can, Beige, Open Top, Plastic (FG295500BEIG)
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Satin Stainless Steel, 17 1/2 in Dia, Open Top (FGSO8SSSPL)
- RUBBERMAID Wastebasket Open 32 Qt Dk Blk (FG5L6000CSHM)
- SIMPLEHUMAN 10 L Step can, Brushed, Stainless steel (CW1180)
- RUBBERMAID COMMERCIAL 44 qt Round Trash Can, Black, Open Top, Plastic (FG264360BLA)
- Bradley Trash Cans