Shop All Bathroom Safety Bars and Chairs
Bradley
24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin
Mfr # 8120-001240-GR
Zoro # G8897192
original price:
$49.35
20% off
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Finish Satin
- Type Concealed Wall Mount
- Material Stainless Steel
- Standards ANSI A117.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 8120-001240-GR
- Zoro # G8897192
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Height | 3-1/4" |
Depth | 3 |
Dia. | 1 1/2" |
Height (In.) | 3-1/4 |
Depth (In.) | 3 |
Bar Length | 24" |
Mounting Flange Diameter | 3 in |
Bar Diameter | 1 1/2 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 24 in, Weight Capacity 1,000 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware No, Color Silver, Features Concealed Mounting, Mounting Flange Diameter 3 in, Mounting Flange Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF10701)
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,250 psi (740FG1M2J1-250)
- ZORO SELECT Repair Clamp, Single Bolt, 2 In, 304 SS (24T950)
- PARKER Solenoid Valve Coil, 120/240VAC, 10V (PKC-1-120/240)
- BRADLEY 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001120-GR)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-056000)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001360)
- BRADLEY 24" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001240)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001360-GR)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001420-GR)
- DELTA 2.75 L, Grab bar, Chrome (41824)
- Bradley Bathroom Safety Bars and Chairs