Shop All Utility Sinks
Bradley
22" W x 90" L x Terreon, Lavatory System
Mfr # S45-2466
Zoro # G9885854
product price: $4,983.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,983.99
Free 30-Day Returns
Key Features
- Material Terreon
- Color Riverstone
- Overall Height 17 in
- Overall Length 92 7/8 in
- Bowl Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S45-2466
- Zoro # G9885854
- Country of Origin Mexico
- Category Utility Sinks
Dimensions
Overall Height | 17 in |
Overall Length | 92 7/8 in |
Bowl Depth | 6 in |
Overall Width | 29 in |
Overall Length (In.) | 92 22/25 in |
Overall Height (In.) | 17 in |
Basin Height (In.) | 30-36 |
Overall Width (In.) | 29 in |
Back Splash Height | 3 3/4 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 23 7/8 in x 17 3/4 in |
Faucet Hole Dia. | 1 1/4 in |
Bowl Length | 23 7/8 in |
Bowl Width | 17 3/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Wash Station, ADA Compliance Yes, Back Splash Height 3 3/4 in, Bowl Depth 6 in, Rectangular, Bowl Size 23 7/8 in x 17 3/4 in, Non CEC Compliant, Riverstone, Drain Opening 1 1/2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Sensor, Mid Arc, Unfinished, Flow Rate 1.5 gpm, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 3, Number of Faucet Holes 3, Number of Stations 3, Overall Height 17 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® Model No. 65S Quick-Acting Tubing Cutter, Ss, 1/4" - 2-5/8" Capacity (31803)
- DIXON Polished Reducing Weld Tee, 304SS, 3"x2" (B7RWWW-G300200P)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" (20688)
- JONES STEPHENS PVC, IPS, Lift and Turn Bath waste Kit (P37500)
- BRADLEY 21-1/8" W x 21-1/4" L x 20-1/2" H, Surface Mount, Terreon (S93-726)
- BRADLEY Bradley Corp Wash Fountain, 54 In Wide, Semi Circular, Series WF2704, 4 Person Sink (S93-530)
- BRADLEY Bradley Corp® Wash Fountain, 36 In Wide, Series WF2703, 3 Person (S93-528)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-24-14)
- BK RESOURCES 29-8125 in W x 29 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14)
- ELKAY 15-1/2" W x 16-3/4" L x Wall Hung, 20 ga. 304 Stainless Steel, Sink (CHSB1716C)
- NANTUCKET SINKS Pro Series 23 inch Undermount Small Radius Corners Stainless Steel Utility/Laundry Sink (SR2318-12-16)
- Bradley Utility Sinks