Shop All Utility Sinks
Bradley
22" W x 54" L x 21-1/2" H, Terreon, Lavatory System
Mfr # S93-707
Zoro # G9932867
product price: $4,825.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,825.99
Free 30-Day Returns
Key Features
- Material Terreon
- Color Gray
- Overall Height 9 1/2 in
- Overall Length 54 in
- Bowl Shape Semi-Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S93-707
- Zoro # G9932867
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 9 1/2 in |
Overall Length | 54 in |
Bowl Depth | 6 in |
Overall Width | 22 in |
Overall Width (In.) | 22 in |
Overall Length (In.) | 54 in |
Basin Depth (In.) | 22 in |
Basin Height (In.) | 4 in |
Overall Height (In.) | 9 1/2 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 47 in x 12 3/8 in |
Back Splash Height | 4 in |
Bowl Length | 47 in |
Bowl Width | 12 3/8 in |
Water Inlet Connection Size | 1/2 in |
Description
Wash Station, ADA Compliance Yes, Back Splash Height 4 in, Bowl Depth 6 in, Bowl Size 47 in x 12 3/8 in, Non CEC Compliant, Gray, Drain Opening 1 1/2 in, Faucet Handle Type None, Faucet Installation Style Single Hole, Sensor, Low Arc, Unfinished, Flow Rate 0.23 gpm, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 2, Number of Faucet Holes 2, Number of Stations 2, Overall Height 9 1/2 in, Overall Length 54 in, Overall Width 22 in, Bradley, Express Series, Terreon
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017410)
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07656)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX200.500.0000)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type ACR (AC12010)
- BRADLEY Bradley Corp® Wash Fountain, 36 In Wide, Series WF2703, 3 Person (S93-528)
- BRADLEY 21-1/8" W x 21-1/4" L x 20-1/2" H, Surface Mount, Terreon (S93-726)
- BRADLEY Bradley Corp Wash Fountain, 54 In Wide, Semi Circular, Series WF2704, 4 Person Sink (S93-530)
- BK RESOURCES 21.5 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-18-14)
- TERRAZZO-WARE 36 W x 36 L x 12 in H, Terrazzo, Mop Sink (TDF-36)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Terrazzo, Mop Sink (TSB100501)
- BK RESOURCES 30 in W x 60 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3060G-R-P-G)
- Bradley Utility Sinks