Shop All Bathroom Mirrors
Bradley
22 in "H x 16 in "W, Framed, Mirror, Glass
Mfr # 781-016220
Zoro # G8868587
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Framed
- Height (In.) 22 in
- Depth (In.) 3/4 in
- Body Material Glass
- Frame Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 781-016220
- Zoro # G8868587
- UPC # 094727460544
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 22 in |
Depth (In.) | 3/4 in |
Width (In.) | 16 in |
Overall Width | 16 in |
Overall Depth | 3/4 in |
Overall Height | 22 in |
Overall W x H | 16 in x 22 in |
H x W x D | 22 in x 16 in x 3/4 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 22 in, Overall Width 16 in, Frame Finish Bright Annealed, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Not Applicable, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Features Alternate Reflective Surfaces, Concealed Mounting, Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Eyewash Replacemnt Shroud Plastic Yellow (RPG10-0041)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/4" Tube OD (ZUSA-TF-PTC-2019)
- ZURN Zurn Lead Free Hot Short Stem Cartridge (59517006)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 15-1/2" H (GRRDH14GA20)
- BRADLEY Bradley Channel Frame Mirror, 18" x 30" - 781-018300 (781-018300)
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- BRADLEY Mirror, Channel Frame, 60x36 (781-060360)
- BRADLEY Surface Mount Medicine Cabinet (9664-000000)
- BRADLEY Channel Frame Mir, 18 X 60 (781-018600)
- BRADLEY 30 in "H x 24 in "W, Framed, Mirror, Glass (781-024300)
- SEE ALL INDUSTRIES 24 in "H x 18 in "W, Frameless Mirror, Glass (G1824G)
- Bradley Bathroom Mirrors