Shop All Utility Sinks
Bradley
21-1/8" W x 21-1/4" L x 20-1/2" H, Surface Mount, Terreon
Mfr # S93-728
Zoro # G3859987
product price: $2,482.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,482.99
Free 30-Day Returns
Key Features
- Mounting Type Surface Mount
- Material Terreon
- Color White Sand
- Overall Height 20 1/2 in
- Overall Length 21 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S93-728
- Zoro # G3859987
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 20 1/2 in |
Overall Length | 21 1/4 in |
Bowl Depth | 4 in |
Overall Width | 21 1/4 in |
Overall Length (In.) | 32 in |
Overall Width (In.) | 31 in |
Overall Height (In.) | 26 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 21 1/4 in |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 21 1/4 in |
Description
Wash Fountain, ADA Compliance Yes, Bowl Depth 4 in, Bowl Length 21 1/4 in, D-Shape, Bowl Width 21 1/4 in, Non CEC Compliant, White Sand, Connection Drain (In.) 1.5 in, Standard, Unfinished, 0.5 gpm, Wall, 1, Operating PSI Range 20-80, Overall Height 20 1/2 in, Overall Length 21 1/4 in, Overall Width 21 1/4 in, Bradley, Series SafeCare, Terreon, Hospital, Sensor, Water Inlet Connection Size 1/2 in, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO ECOPOWER 1.0 GPM 10 Second On-Demand Water Supply Controller Valve For Touchless Bathroom Spouts (TLE03503U1)
- LEONARD VALVE Shower Valve, Pressure Balanced (4500 AQUATROL)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve 2-Way (77C20301A)
- GRUVLOK Gasket, Grade T, 2 In, Nitrile (0390079127)
- BRADLEY Bradley Corp Wash Fountain, 54 In Wide, Semi Circular, Series WF2704, 4 Person Sink (S93-530)
- BRADLEY 21-1/8" W x 21-1/4" L x 20-1/2" H, Surface Mount, Terreon (S93-726)
- BRADLEY Bradley Corp® Wash Fountain, 36 In Wide, Series WF2703, 3 Person (S93-528)
- NANTUCKET SINKS Pro Series 23 inch Undermount Small Radius Corners Stainless Steel Utility/Laundry Sink (SR2318-12-16)
- MUSTEE High Impact-Resistant Vinyl Bumper Guards (63.401)
- AMGOOD Stainless Steel Sink - 3 Compartment Sink 10in x 14in x 10in with Faucet NSF (SINK S3C-101410 - FAUCET)
- ADVANCE TABCO 27 1/2 in W x 36 in L x 41 in H, Floor, Stainless Steel, Utility Sink (4-41-36)
- Bradley Utility Sinks