Shop All Utility Sinks
Bradley
21-1/8" W x 21-1/4" L x 20-1/2" H, Surface Mount, Terreon
Mfr # S93-726
Zoro # G3860005
product price: $2,417.99
/ea
Free Shipping & Returns
$2,417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Surface Mount
- Material Terreon
- Color Sand
- Overall Height 20 1/2 in
- Overall Length 21 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S93-726
- Zoro # G3860005
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 20 1/2 in |
Overall Length | 21 1/4 in |
Bowl Depth | 4 in |
Overall Width | 21 1/4 in |
Overall Height (In.) | 26 in |
Overall Length (In.) | 32 in |
Overall Width (In.) | 31 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 21 1/4 in |
Bowl Length | 21 1/4 in |
Description
Wash Fountain, ADA Compliance Yes, Bowl Depth 4 in, Bowl Length 21 1/4 in, D-Shape, Bowl Width 21 1/4 in, Non CEC Compliant, Sand, Connection Drain (In.) 1.5 in, Standard, Unfinished, 0.5 gpm, Wall, 1, Operating PSI Range 20-80, Overall Height 20 1/2 in, Overall Length 21 1/4 in, Overall Width 21 1/4 in, Bradley, Series SafeCare, Terreon, Hospital, Sensor, Water Inlet Connection Size 1/2 in, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACV6)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-330)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- ARROWHEAD BRASS Sillcock 1/2Fipx3/4 Loose Key (255LSLF)
- BRADLEY Bradley Corp Wash Fountain, 54 In Wide, Semi Circular, Series WF2704, 4 Person Sink (S93-530)
- BRADLEY Bradley Corp® Wash Fountain, 36 In Wide, Series WF2703, 3 Person (S93-528)
- BK RESOURCES 24.5 in W x 39 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-1821-12)
- BK RESOURCES 25.8125 in W x 60 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1220-12-12T)
- EAGLE GROUP 25" W x 37-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2136-1-16/3)
- KOHLER 22-1/4 in W x 18-1/4 in L x 13 in H, Cast Iron, Bannon Service Sink With Rim Guard A (6714-0)
- AMGOOD Stainless Steel Utility Sink with 10in Left Drainboard No Faucet NSF (SINK 101410-10L - NO FAUCET)
- Bradley Utility Sinks