Shop All Bathroom Safety Bars and Chairs
Bradley
21-1/8" L, Front Mounted, Stainless Steel, Security Grab Bar, Satin
Mfr # SA70-001180
Zoro # G7551293
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21-1/8"
- Finish Satin
- Type Front Mounted
- Material Stainless Steel
- Standards ANSI Standard A117.1, ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # SA70-001180
- Zoro # G7551293
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 21-1/8" |
Height | 3-1/8" |
Height (In.) | 3-1/4" |
Dia. (In.) | 3-1/8" |
Width (In.) | 3-1/4" |
Length (In.) | 21" |
Overall Length | 18 in |
Bar Length | 18" |
Bar Diameter | 1 1/2 in |
Mounting Flange Diameter | 3 in |
Description
Security Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 18 in, Overall Length 18 in, Weight Capacity 1,000 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Closure Plate, Includes Torx-Head Mounting Screws, Mounting Flange Diameter 3 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" MNPT x 1/4" FNPT Galvanized Bushing (0319905527)
- APOLLO EXPANSION PEX 1/2 in. Poly-Alloy PEX-A Expansion Barb 90 Elbow (10-Pack), 10PK (EPXPAE1210PK)
- ANVIL 2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310081203)
- KOHLER Hydrorail-R Arch Shower Column (45211-BN)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-056000)
- BRADLEY 36" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001360)
- BRADLEY 16" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001160-GR)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001420)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001180)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001360)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN42)
- Bradley Bathroom Safety Bars and Chairs