Shop All Bathroom Safety Bars and Chairs
Bradley
18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip
Mfr # 8322-001180-GR
Zoro # G8897086
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Safety Grip
- Type Concealed Wall Mount
- Material Stainless Steel
- Standards ANSI A117.1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 8322-001180-GR
- Zoro # G8897086
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Height | 3-1/4" |
Dia. | 1-1/4" |
Depth | 2-3/4 |
Depth (In.) | 2-3/4 |
Height (In.) | 3-1/4 |
Bar Diameter | 1 1/4 in |
Mounting Flange Diameter | 3 in |
Bar Length | 18 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Textured, Bar Diameter 1 1/4 in, Bar Length 18 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware No, Color Silver, Features Concealed Mounting, Mounting Flange Diameter 3 in, Mounting Flange Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Tank Cover, For Toilets (735122-400.020)
- ZORO SELECT Brass Hex Elbow, FNPT, 1/8" Pipe Size (4CCF9)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NRY7)
- WHEELER-REX 79014 Glass Tube Cutter, 1/4in - 1in (79014-REX)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001420-GR)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001360-GR)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001240-GR)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001180)
- BRADLEY 36" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001360)
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001300-GR)
- DELTA 2.84 L, Accessory, Delta Pivotal, 42", Contemporary Decorativ, Chrome (41842)
- Bradley Bathroom Safety Bars and Chairs